Shop EIGHT TOOL
See all product information
Create Account
EX-IMPACT HIGH IMPACT TORX BIT 6.35MM SHANK 9&13MM GROOVE, T10 X 65MM OAL
- Mfr # EA-310 T10 x 65
- Zoro # G112536890
product price:Â
$
4.45
/ea
Sold in multiples of 5 for
$22.25
Key Features
Overall Length
65mm
Material
steel
Drive Size
T10
Tip Type
Straight Hex
Bit Style
High-Impact Bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA-310 T10 x 65
- Zoro #
- G112536890
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 65mm
- Drive Size
- T10
- Width
- 7.33mm
Details
- Material
- steel
- Tip Type
- Straight Hex
- Bit Style
- High-Impact Bit
- Color
- Silver
Description
EIGHT TOOL's EX-IMPACT EA-310 series is a Torx Bit 1/4'' Shank with High-Impact Durability. EIGHT TOOL specifically selected a material with high-impact resistance, heated treated to maximize its potential, and add ''torsion zone'' by machining that absorbs impact to protect hex head, to achieve this outstanding resistance to high-impact.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.