
HEX KEY L-HANDLE SHORT, 30 X 321MM BLK
Mfr # 001-30
Zoro # G712536573
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Tip Size
30mm
Finish
Black Oxide
Material
Steel
Arm Length
120mm
Type
Straight Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
001-30
Zoro #
G712536573
UPC #
-
Country of Origin
Japan
Dimensions
Tip Size
30mm
Arm Length
120mm
Handle Length
290mm
Details
Finish
Black Oxide
Material
Steel
Type
Straight Hex
Style
Hex L-Key
Color
Black
Description
EIGHT TOOL's 001 series is a Standard Series L-shape Hex Key Short Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.