Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEX KEY STEEL T-HANDLE EXTRA LONG, 8 X 514MM BLK

  • Mfr # ST500-8

  • Zoro # G512536513


product price: $44.89
/ea

Key Features

Tip Size
8mm
Finish
EL/ARMOUR plated blade
Material
Steel
Type
Straight Hex
Handle Length
514mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST500-8
Zoro #
G512536513
UPC #
-
Country of Origin
Japan

Dimensions

Tip Size
8mm
Handle Length
514mm
Arm Length
180mm

Details

Finish
EL/ARMOUR plated blade
Material
Steel
Type
Straight Hex
Style
Hex T-Handle
Color
Silver & Black

Description

EIGHT TOOL's ST500 series is an Excellent Series Steel Handle T-handle Hex Key Extra Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.