Zoro Homepage

TAMPER-PROOF TORX KEY L-HANDLE, T10 X 63MM SLVR

  • Mfr # TXH-10

  • Zoro # G812536688


product price: $4.79
/ea
Sold in multiples of 10 for $47.90

Key Features

Tip Size
T 10
Overall Length
60mm
Finish
Nickel plated finish blade
Drive Type
Tamper-Proof TORX
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXH-10
Zoro #
G812536688
UPC #
-
Country of Origin
Japan

Dimensions

Tip Size
T 10
Overall Length
60mm
Shank Dia. (In.)
15mm

Details

Finish
Nickel plated finish blade
Drive Type
Tamper-Proof TORX
Material
Steel
Screwdriver Tip Style
TORX L-Key
Color
Silver

Description

EIGHT TOOL's TXH series is a Standard Series L-shape Tamper-Proof Torx Key Short Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.