Zoro Homepage

TAPER HEAD HEX KEY L-HANDLE EXTRA LONG SET, 8PC 1.5-8MM SLVR

  • Mfr # TLS-8

  • Zoro # G012536976


product price: $38.15
/ea

Key Features

Tip Size
1.5-8mm
Grip Style
Hex L-Key
Finish
EL/ARMOUR
Overall Length
208mm
Material
EIGHT Original SNCM+V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS-8
Zoro #
G012536976
UPC #
-
Country of Origin
Japan

Dimensions

Tip Size
1.5-8mm
Overall Length
208mm
Width
70mm

Details

Grip Style
Hex L-Key
Finish
EL/ARMOUR
Material
EIGHT Original SNCM+V
Key Shape
Taper Head
Color
Silver

Description

EIGHT TOOL's TLS-8 includes TL-1.5, 2, 2.5, 3, 4, 5, 6, and 8mm 8 pcs., Excellent Series L-shape Taper Head Hex Keys Extra Long Length. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.