Zoro Homepage

TAPER HEAD HEX SOCKET BIT EXTRA LONG, 10 X 152MM OAL 3/8INCHDR

  • Mfr # 83BB-10L

  • Zoro # G812536947


product price: $21.89
/ea

Key Features

Overall Length
152mm
Finish
Nickel plated
Tip Size
10mm
Bit Style
Hex Socket Bit
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83BB-10L
Zoro #
G812536947
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
152mm
Tip Size
10mm
Width
19mm

Details

Item
Socket Bit
Finish
Nickel plated
Bit Style
Hex Socket Bit
Color
Silver
Head type
Taper Head
Material
Steel

Description

EIGHT TOOL's 83BB-L series is a Standard Series Taper Head Hex Socket Bit 3/8'' Drive - Extra Long Length. Standard series products are made of original SNCM+V material and have wider variations of sizes. Taper Head enhanced ball point enables final tightening by increasing the surface contact area to bolt walls. About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.