
TAPER HEAD HEX SOCKET BIT EXTRA LONG, 6 X 152MM OAL 3/8INCHDR
Mfr # 83BB-6L
Zoro # G112536937
product price: $17.89
/eaKey Features
Overall Length
152mm
Finish
Nickel plated
Tip Size
6mm
Bit Style
Hex Socket Bit
Head type
Taper Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83BB-6L
Zoro #
G112536937
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
152mm
Tip Size
6mm
Width
17mm
Details
Item
Socket Bit
Finish
Nickel plated
Bit Style
Hex Socket Bit
Head type
Taper Head
Color
Silver
Material
Steel
Description
EIGHT TOOL's 83BB-L series is a Standard Series Taper Head Hex Socket Bit 3/8'' Drive - Extra Long Length. Standard series products are made of original SNCM+V material and have wider variations of sizes. Taper Head enhanced ball point enables final tightening by increasing the surface contact area to bolt walls. About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.