
TORX PLUS KEY FLAG HANDLE, 15IP X 87MM RED
Mfr # XF-15IP
Zoro # G312536355
product price: $4.89
/eaSold in multiples of 5 for $24.45
Key Features
Tip Size
15IP
Finish
Black Oxide
Screwdriver Tip Style
TORX PLUS Flag Type
Drive Type
TORX PLUS
Material
Steel & Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XF-15IP
Zoro #
G312536355
UPC #
-
Country of Origin
Japan
Dimensions
Tip Size
15IP
Overall Length
87mm
Shank Dia. (In.)
33mm
Details
Finish
Black Oxide
Screwdriver Tip Style
TORX PLUS Flag Type
Drive Type
TORX PLUS
Material
Steel & Plastic
Color
Black & Red
Description
EIGHT TOOL's XF-IP series is a Standard Series Flag-type Handle Torx Plus Key Short Length. Standard series products are made of original SNCM+V material and have wider variations of sizes.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX PLUS is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.