
TORX POWER BIT SLIM TYPE 6.35MM SHANK 9&13MM GROOVE, T30 X 75MM OAL
Mfr # EA-33S T30 x 75
Zoro # G012671325
product price:Â $7.95
/ea
Sold in multiples of 5 for $39.75
Key Features
Bit Style
TORX Driver Bit
Fastening Tool Tip Size
T30
Overall Length
75mm
Fastening Tool Material
steel
Width
7.33mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA-33S T30 x 75
Zoro #
G012671325
UPC #
-
Country of Origin
Japan
Dimensions
Fastening Tool Tip Size
T30
Overall Length
75mm
Width
7.33mm
Details
Bit Style
TORX Driver Bit
Fastening Tool Material
steel
Color
Silver
Head type
TORX
Description
EIGHT TOOL's EA-33S series is an Excellent Series Torx Slim Type Screwdriver Bit 1/4'' Shaft. Excellent series products are made of original SNCM+V material, heat treated to the point that achieves optimum balance of hardness and torsional strength, and plated with original chrome-6-free EL/ARMOUR plating.About EIGHT TOOL:EIGHT TOOL has specialized in hex key wrench manufacturing in Japan for over 60 years and has provided the world's highest-class quality tools for all industries. Made of originally-developed special alloy steel SNCM+V that incorporates the torsional strength and abrasion resistance, EIGHT TOOL's strict quality standard and 2,000+ product lines have earned recognition as a trusted brand from industry professionals all over the world. EIGHT TOOL's Excellent series features original chrome-6-free EL/ARMOUR plating that provides superior abrasion resistance and rust resistance with hexad-chrome chrome 6 free plating technology. Along with other various features including Taper Head enhanced ball end machining and Bolt Catch function etc., EIGHT TOOL's products service our customers with outstanding performance.Craftsmanship is required more than ever to support innovation. EIGHT TOOL strives to develop and manufacture reliable hand tools that could assist in improving our world, one screw at a time.*TORX is a registered trademark of Acument Intellectual Properties, LLC. EIGHT TOOL CO., LTD. is an official licensee of Acument Intellectual Properties, LLC.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.