Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eiko 28V .06A/T3-1/4  WEDGE BASE 656

28V .06A/T3-1/4 WEDGE BASE (Discontinued)

  • Mfr # 656
  • Zoro # G102176433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656
Zoro #
G102176433
UPC #
31293408365
Country of Origin
Unknown

Dimensions

Diameter
0.4 in
Max. Overall Bulb Length
1.06 in
Light Center Length
0.56 in

Details

Bulb Base Type
W2.1x9.5d Miniature Wedge
Lumens
7.79
Lamp Life
2500 hr
Bulb Amps
0.06 A
Bulb Type
T3-1/4
Voltage
28V
Dimmable
No
Lamp Filament
C-2F

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.