KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EIKO 375W, T6 Halogen Reflector Light Bulb

EIKO| Zoro #: G0954265| Mfr #: HPL375LL/115V

$23.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 115
ANSI Code: HPL375LL/115V
Bulb Color Temp.: 3050K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954265 Mfr #: HPL375LL/115V
Voltage: 115ANSI Code: HPL375LL/115V
Bulb Color Temp.: 3050KLumens: 8000
Bulb Base Type: 2-Pin Medium (G9.5)Shatter-Resistant: No
Bulb Shape: T6Item: Halogen Reflector Lamp
Bulb Type: MiniatureWatts: 375
Light Appearance: 3000 to 3999K, Warm WhiteRough Service: No
Three-Way: NoAverage Bulb Life: 1000 hr.
High Output: NoIndoor/Outdoor Usage: Indoor Only
Bulb Primary Application: ProjectionBulb Finish: Clear
Max. Overall Bulb Length: 3-7/8"Bulb Technology: Halogen
Bulb Designation: HPL375LL/115VBulb Power Source: Plug and Play
Dimmable: YesStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape T6, Bulb Base Type 2-Pin Medium (G9.5), 375 Watts, Average Bulb Life 1000 hr., 8000 Lumens, 115 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 3-7/8 In., Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation HPL375LL/115V, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code HPL375LL/115V, Meets 2012 Lighting Legislation Energy

Reviews