Zoro Homepage

Miniature and Specialty Bulbs EA

  • Mfr # SP19/27K

  • Zoro # G521850945


product price: $0.65
/ea

Key Features

Wattage
18 W
Voltage Rating
120 V
Color Temperature
27000K
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP19/27K
Zoro #
G521850945
UPC #
3129300034
Country of Origin
China

Details

Wattage
18 W
Voltage Rating
120 V
Color Temperature
27000K
Voltage
120 V

Description

18W 120V 2700K SPIRAL SHAPED

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.