Zoro Homepage

Peak Automotive Headlamp, 12.8 V, 55, 65 W, Halogen Lamp, Gray

  • Mfr # 9008-BPP

  • Zoro # G014546164


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008-BPP
Zoro #
G014546164
UPC #
841886103405
Country of Origin
China

Description

Peak Automotive Headlamp, 12.8 V, Wattage Rating: 55, 65 W, T5, Lamp Type: Halogen, Light Color: Gray, Average Life: 1500 hr

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.