This item is Discontinued.

Eiko VERT Site Light 24000lm 125lpw 185W 70CRI 5000K 120-277V 0-10V Dim VRT2-240/C5/750-U-D-T3-BZ

VERT Site Light 24000lm 125lpw 185W 70CRI 5000K 120-277V 0-10V Dim (Discontinued)

  • Mfr # VRT2-240/C5/750-U-D-T3-BZ
  • Zoro # G0905583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRT2-240/C5/750-U-D-T3-BZ
Zoro #
G0905583
UPC #
-
Country of Origin
China

Details

Item
Site Light,24000lm,125lpw,185W,70CR
LED Replacement For
400W HID
Fixture Voltage
100 to 277V
Fixture Rated Life
60,000 hr.
Light Distribution
Type III
Operating Temp. Range
-40 Degrees to 50 Degrees C
Lumens
24,000
Housing Finish
Bronze
Color Temp.
5000K
Watts
185W
Housing Material
Die Cast Aluminum

Description

Site Light,24000lm,125lpw,185W,70CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.