Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Einhell Hedge Trimmer, 18" L 18V Lithium-ion Electric 3410871

Hedge Trimmer, 18" L 18V Lithium-ion Electric (Discontinued)

  • Mfr # 3410871
  • Zoro # G6214258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410871
Zoro #
G6214258
UPC #
810000340262
Country of Origin
China

Dimensions

Bar Length
18"

Details

Engine
Electric
Battery Voltage
18V
Item
Hedge Trimmer
Battery Type
Lithium-ion

Description

The Einhell GE-HH 18/45 Li T Cordless Telescoping Pole Hedge Trimmer is the powerful rechargeable solution to the long-time struggle with gas, oil, and tangled extension cords. Trim hard-to-reach hedges and shape shrubs while standing safely on solid ground with the 18-inch laser-cut, diamond-grinded steel hedger blade. A high-performance member of the Power X-Change series, GE-HH works with all interchangeable 18-Volt batteries and chargers. (TOOL ONLY. Battery + charger sold separately.) Reach high above hedges or shape up underneath bushes with the telescopic pole handle, adjustable to suit the user for maximum comfort. Plus, GE-HH comes equipped with an additional adjustable auxiliary handle. And when the job is done, simply stow away and transport the tool with the included blade cover for safer storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.