
Beaker Set, Borosilicate Glass, Low Form, 50 mL, 100 mL, 250 mL / B Type I
Mfr # CH2019005
Zoro # G515890902
product price:Â $11.64
/eaKey Features
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
50 mL, 100 mL, 250 mL
Capacity - English
1.69 fl oz, 3.38 fl oz, 8.45 fl oz
Outside Diameter - Metric
44.45 mm, 50.8 mm, 63.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH2019005
Zoro #
G515890902
UPC #
849230099121
Country of Origin
India
Dimensions
Outside Diameter - Metric
44.45 mm, 50.8 mm, 63.5 mm
Overall Height - Metric
60.96 mm, 73.66 mm, 96.52 mm
Details
Item
Beaker Set
Body Material
Borosilicate Glass
Beaker Type
Low Form
Capacity - Metric
50 mL, 100 mL, 250 mL
Capacity - English
1.69 fl oz, 3.38 fl oz, 8.45 fl oz
Autoclavable
Yes
Glassware Class
B
Special Features
Excellent for Science Classrooms, Professional Laboratories and Home use
USP Specification
Type I
Includes
(3) Beakers
Graduation Style
Printed
Product Type
Beaker Set
Basic Material
Glass
Includes Graduations
Yes
Body Color
Clear
Clarity
Transparent
Graduation Increments - Metric
40 mL, 75 mL, 200 mL
Description
Beaker Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.