Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Sieve Set, SS Screen, 8" dia., 2.5" D

  • Mfr # BI0139BRSET6

  • Zoro # G610981901


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Frame Material
Brass
Mesh Size
Coarse, Fine, Medium
Overall Depth
2.5 in
Opening Size
63 micron, 125 micron, 250 micron, 500 micron, 1 mm, 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI0139BRSET6
Zoro #
G610981901
UPC #
-
Country of Origin
India

Dimensions

Overall Height
18 in
Mesh Size
Coarse, Fine, Medium
Overall Depth
2.5 in
Opening Size
63 micron, 125 micron, 250 micron, 500 micron, 1 mm, 2 mm
Outside Dia.
8 in
Mesh Size Range
Coarse, Fine, Medium
Frame Inside Dia.
8 in
Frame Inside Diameter
8 in
Outside Diameter
8 in
Inside Depth
2 1/2 in
US Standard Screen Size
#10, #120, #18, #230, #35, #60

Details

Item
Standard Stainless Steel Test Sieve Set
Frame Material
Brass
Screen Material
Stainless Steel
Standards
AASHTO M92, ASTM E11
Type
Sieve Set
Product Type
Standard Stainless Steel Test Sieve Set

Description

Standard Stainless Steel Test Sieve Set, Sieve Set, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Coarse, Fine, Medium, Mesh Size Range Coarse, Fine, Medium, Wire Dia. Not Applicable, Opening Size 63 micron, 125 micron, 250 micron, 500 micron, 1 mm, 2 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2.5 in, AASHTO M92, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.