Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Sieve, SS Screen, 8" dia., 2.5" D

  • Mfr # BI0139BRC

  • Zoro # G910981885


product price: $55.89
/ea

Key Features

Overall Height
3 in
Frame Material
Brass
Mesh Size
Medium
Overall Depth
2.5 in
Opening Size
500 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI0139BRC
Zoro #
G910981885
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3 in
Mesh Size
Medium
Overall Depth
2.5 in
Opening Size
500 micron
Outside Dia.
8 in
Mesh Size Range
Fine
Wire Dia.
0.25 mm
Frame Inside Dia.
8 in
Wire Diameter
1/4 mm
Frame Inside Diameter
8 in
Outside Diameter
8 in
US Standard Screen Size
#35
Inside Depth
2 1/2 in

Details

Item
Standard Stainless Steel Cloth Test Sieve
Frame Material
Brass
Screen Material
Stainless Steel
Standards
AASHTO M92, ASTM E11
Type
Sieve
Product Type
Standard Stainless Steel Cloth Test Sieve

Description

Standard Stainless Steel Cloth Test Sieve, Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size Medium, Mesh Size Range Fine, Wire Dia. 0.25 mm, Opening Size 500 micron, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2.5 in, AASHTO M92, ASTM E11 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.