Bunsen Burner, Basic, LP Fuel
Mfr # CH0088C
Zoro # G6413830
product price: $26.29
/eaKey Features
Material
Iron
Overall Height
6 in
Fuel Type
LP
Btu Output
2000 to 3200
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH0088C
Zoro #
G6413830
UPC #
849230013769
Country of Origin
India
Dimensions
Overall Height
6 in
Barb Size
8 mm
Outside Dia.
11 mm
Tube Diameter
3/8 in
Hose Barb Size
1/4 in
Details
Item
Bunsen Burner
Material
Iron
Fuel Type
LP
Btu Output
2000 to 3200
Industry Type
Healthcare
Type
Basic
Max. Temp.
1,500 Degrees C
Product Type
Bunsen Burner
BTU Output - Maximum
3,200 BTU
BTU Output - Minimum
2,000 BTU
Bunsen Burner Type
Basic
Temperature - Maximum
1,500 Degrees C
Description
Bunsen Burner, Basic, LP, Btu Output 2000 to 3200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Iron, Outside Dia. 11 mm, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.