Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunsen Burner, Meker, LP Fuel

  • Mfr # CH0098E

  • Zoro # G6413751


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Material
Iron
Overall Height
8 5/8 in
Fuel Type
LP
Btu Output
2000 to 3200
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH0098E
Zoro #
G6413751
UPC #
849230014018
Country of Origin
India

Dimensions

Overall Height
8 5/8 in
Outside Dia.
42 mm
Barb Size
8 mm
Tube Diameter
1 3/4 in
Hose Barb Size
1/4 in

Details

Item
Bunsen Burner
Material
Iron
Fuel Type
LP
Btu Output
2000 to 3200
Industry Type
Healthcare
Type
Meker
Max. Temp.
1,780 Degrees C
Product Type
Bunsen Burner
Bunsen Burner Type
Meker
BTU Output - Maximum
3,200 BTU
BTU Output - Minimum
2,000 BTU
Temperature - Maximum
1,780 Degrees C

Description

Bunsen Burner, Meker, LP, Btu Output 2000 to 3200, Max. Temp. 1,780 Degrees C, Barb Size 8 mm, Material Iron, Outside Dia. 42 mm, Overall Height 8 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.