Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunsen Burner, Meker, Natural Fuel

  • Mfr # CH0098F

  • Zoro # G6413745


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Iron
Overall Height
8 1/2 in
Fuel Type
Natural
Btu Output
800 to 1200
Max. Temp.
1,780 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH0098F
Zoro #
G6413745
UPC #
849230014025
Country of Origin
India

Dimensions

Overall Height
8 1/2 in
Barb Size
8 mm
Outside Dia.
42 mm
Hose Barb Size
1/4 in
Tube Diameter
1 3/4 in

Details

Item
Bunsen Burner
Material
Iron
Fuel Type
Natural
Btu Output
800 to 1200
Max. Temp.
1,780 Degrees C
Type
Meker
Industry Type
Healthcare
Product Type
Bunsen Burner
BTU Output - Maximum
1,200 BTU
Temperature - Maximum
1,780 Degrees C
Bunsen Burner Type
Meker
BTU Output - Minimum
800 BTU

Description

Bunsen Burner, Meker, Natural, Btu Output 800 to 1200, Max. Temp. 1,780 Degrees C, Barb Size 8 mm, Material Iron, Outside Dia. 42 mm, Overall Height 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.