Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunsen Burner, Micro, Natural Fuel

  • Mfr # CH0093E

  • Zoro # G6413788


product price: $36.15
/ea

Key Features

Material
Zinc Alloy
Overall Height
3 1/2 in
Fuel Type
Natural
Btu Output
800 to 1200
Outside Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH0093E
Zoro #
G6413788
UPC #
849230013899
Country of Origin
India

Dimensions

Overall Height
3 1/2 in
Outside Dia.
11 mm
Barb Size
8 mm
Hose Barb Size
1/4 in
Tube Diameter
3/8 in

Details

Item
Bunsen Burner
Material
Zinc Alloy
Fuel Type
Natural
Btu Output
800 to 1200
Max. Temp.
1,500 Degrees C
Type
Micro
Industry Type
Healthcare
Product Type
Bunsen Burner
Bunsen Burner Type
Micro
Temperature - Maximum
1,500 Degrees C
BTU Output - Minimum
800 BTU
BTU Output - Maximum
1,200 BTU

Description

Bunsen Burner, Micro, Natural, Btu Output 800 to 1200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Zinc Alloy, Outside Dia. 11 mm, Overall Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.