Zoro Homepage

Dual Adjustment Lab Clamp on Rod, 2-Prong, Vinyl Coated, 2.75" (7 cm)

  • Mfr # PRCMP04

  • Zoro # G7661518


product price: $23.29
/ea

Key Features

Number of Prongs
2
Overall Height
1 1/2 in
Overall Length
8 in
Clamp Finish
Powder-Coated
Minimum Jaw Opening
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCMP04
Zoro #
G7661518
UPC #
-
Country of Origin
India

Dimensions

Overall Height
1 1/2 in
Overall Length
8 in
Arm Length
5 1/2 in
Arm Diameter
3/8 in

Details

Number of Prongs
2
Item
Lab Clamp on Rod
Clamp Finish
Powder-Coated
Minimum Jaw Opening
0 in
Base Material
Stainless Steel, Zinc Alloy
Maximum Jaw Opening
2 3/4 in
Clamp Material
Stainless Steel, Zinc Alloy
Product Type
Clamp on Rod

Description

Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.