Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Clear, 1 L, PK6

  • Mfr # CH5234PK06

  • Zoro # G116148051


product price: $98.29
/pk 6, $16.38/ea
Free Shipping & Returns

Key Features

Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Tolerance
+/-0.20 mL
Includes
(6) Sterile 1 L PETG Flasks, Non-Vented Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5234PK06
Zoro #
G116148051
UPC #
5056840613189
Country of Origin
India

Dimensions

Overall Height - Metric
222 mm
Mouth Size
Narrow

Details

Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Tolerance
+/-0.20 mL
Item
Erlenmeyer Flask
Includes
(6) Sterile 1 L PETG Flasks, Non-Vented Cap
Flask Type
Erlenmeyer
Autoclavable
No
Standards
FDA 21 CFR 177.1630, ISO 11137, USP Class VI Standard
Closure Type
Non-Vented Cap
Capacity - English
33.81 fl oz
Shape
Flat
Number of Flasks Included
6
Capacity - Metric
1 L
Basic Material
Plastic
Closure Material
HDPE
Neck Style
Straight
Body Color
Clear
Body Material
PETG
Graduated
Yes
Graduation Increments - Metric
100 mL

Description

Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 222 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.