Erlenmeyer Flask, Clear, 1 L, PK6
Mfr # CH5264PK06
Zoro # G016148106
product price: $102.99
/pk 6, $17.17/ea
Free Shipping & Returns
Key Features
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
Tolerance
+/-0.20 mL
Includes
(6) Sterile 1 L PETG Flasks, Non-Vented Cap
Autoclavable
No
Includes Closure
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5264PK06
Zoro #
G016148106
UPC #
5056840625434
Country of Origin
India
Dimensions
Overall Height - Metric
225 mm
Mouth Size
Narrow
Details
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
Tolerance
+/-0.20 mL
Item
Erlenmeyer Flask
Includes
(6) Sterile 1 L PETG Flasks, Non-Vented Cap
Autoclavable
No
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Flask Type
Erlenmeyer
Number of Flasks Included
6
Capacity - English
33.81 fl oz
Closure Type
Non-Vented Cap
Standards
FDA 21 CFR 177.1630, Gamma Sterilized per ISO 11137, USP Class VI Materials
Capacity - Metric
1 L
Shape
Baffled
Body Color
Clear
Body Material
PETG
Neck Style
Straight
Graduation Increments - Metric
100 mL
Basic Material
Plastic
Graduated
Yes
Closure Material
HDPE
Description
Erlenmeyer Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 225 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.