Erlenmeyer Flask, Clear, 125 mL, PK24
Mfr # CH5231PK24
Zoro # G716148109
product price: $112.99
/pk 24, $4.71/ea
Free Shipping & Returns
Key Features
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Flask Type
Erlenmeyer
Includes
(24) Sterile 125 mL PETG Flasks, Non-Vented Cap
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5231PK24
Zoro #
G716148109
UPC #
5056840601612
Country of Origin
India
Dimensions
Mouth Size
Narrow
Overall Height - Metric
114 mm
Details
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Item
Erlenmeyer Flask
Flask Type
Erlenmeyer
Includes
(24) Sterile 125 mL PETG Flasks, Non-Vented Cap
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Tolerance
+/-0.20 mL
Autoclavable
No
Standards
FDA 21 CFR 177.1630, ISO 11137, USP Class VI Standard
Capacity - English
4.23 fl oz
Number of Flasks Included
24
Shape
Flat
Capacity - Metric
125 mL
Closure Type
Non-Vented Cap
Body Material
PETG
Basic Material
Plastic
Closure Material
HDPE
Neck Style
Straight
Body Color
Clear
Graduated
Yes
Graduation Increments - Metric
25 mL
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 114 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.