Erlenmeyer Flask, Clear, 125 mL, PK24
Mfr # CH5261PK24
Zoro # G016451602
product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns
Key Features
Closure Type
Non-Vented Cap
Overall Height - Metric
116 mm
Graduated
Yes
Tolerance
+/-0.20 mL
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5261PK24
Zoro #
G016451602
UPC #
5056840616760
Country of Origin
India
Dimensions
Overall Height - Metric
116 mm
Mouth Size
Narrow
Details
Closure Type
Non-Vented Cap
Item
Erlenmeyer Flask
Graduated
Yes
Tolerance
+/-0.20 mL
Basic Material
Plastic
Capacity - English
4.23 fl oz
Capacity - Metric
125 mL
Number of Flasks Included
24
Sterile/Non-Sterile
Sterile
Autoclavable
No
Graduation Increments - Metric
25 mL
Includes
(24) Sterile 125 mL PETG Flasks, Non-Vented Cap
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
Neck Style
Straight
Shape
Baffled
Body Color
Clear
Body Material
PETG
Includes Closure
Yes
Standards
FDA 21 CFR 177.1630, Gamma Sterilized per ISO 11137, USP Class VI Materials
Flask Type
Erlenmeyer
Closure Material
HDPE
Description
Erlenmeyer Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 116 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow, Glassware Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.