Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Clear, 2 L, PK4

  • Mfr # CH5235PK04

  • Zoro # G916148091


product price: $96.69
/pk 4, $24.17/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Sterile
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Includes Closure
Yes
Flask Type
Erlenmeyer
Includes
(4) Sterile 2 L PETG Flasks, Non-Vented Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5235PK04
Zoro #
G916148091
UPC #
5056840611116
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
275 mm

Details

Sterile/Non-Sterile
Sterile
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Includes Closure
Yes
Flask Type
Erlenmeyer
Includes
(4) Sterile 2 L PETG Flasks, Non-Vented Cap
Item
Erlenmeyer Flask
Tolerance
+/-0.20 mL
Autoclavable
No
Capacity - Metric
2 L
Shape
Flat
Capacity - English
67.63 fl oz
Standards
FDA 21 CFR 177.1630, ISO 11137, USP Class VI Standard
Number of Flasks Included
4
Closure Type
Non-Vented Cap
Closure Material
HDPE
Body Material
PETG
Basic Material
Plastic
Graduated
Yes
Neck Style
Straight
Body Color
Clear
Graduation Increments - Metric
200 mL

Description

Erlenmeyer Flask, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 275 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Narrow, Glassware Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.