Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Clear, 250 mL, PK12

  • Mfr # CH5232PK12

  • Zoro # G116148112


product price: $84.25
/pk 12, $7.02/ea
Free Shipping & Returns

Key Features

Includes Closure
Yes
Includes
(12) Sterile 250 mL PETG Flasks, Non-Vented Cap
Autoclavable
No
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Tolerance
+/-0.20 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5232PK12
Zoro #
G116148112
UPC #
5056840618924
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
138 mm

Details

Includes Closure
Yes
Includes
(12) Sterile 250 mL PETG Flasks, Non-Vented Cap
Autoclavable
No
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Tolerance
+/-0.20 mL
Sterile/Non-Sterile
Sterile
Flask Type
Erlenmeyer
Item
Erlenmeyer Flask
Shape
Flat
Capacity - English
8.5 fl oz
Number of Flasks Included
12
Standards
FDA 21 CFR 177.1630, ISO 11137, USP Class VI Standard
Closure Type
Non-Vented Cap
Capacity - Metric
250 mL
Body Material
PETG
Closure Material
HDPE
Graduated
Yes
Body Color
Clear
Basic Material
Plastic
Graduation Increments - Metric
50 mL
Neck Style
Straight

Description

Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 138 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.