Erlenmeyer Flask, Clear, 250 mL, PK12
Mfr # CH5262PK12
Zoro # G416451684
product price: $89.15
/pk 12, $7.43/ea
Free Shipping & Returns
Key Features
Shape
Baffled
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
Autoclavable
No
Sterile/Non-Sterile
Sterile
Mouth Size
Narrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5262PK12
Zoro #
G416451684
UPC #
5056840602930
Country of Origin
India
Dimensions
Mouth Size
Narrow
Overall Height - Metric
141 mm
Details
Shape
Baffled
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
Autoclavable
No
Sterile/Non-Sterile
Sterile
Graduation Increments - Metric
50 mL
Number of Flasks Included
12
Closure Material
HDPE
Standards
FDA 21 CFR 177.1630, Gamma Sterilized per ISO 11137, USP Class VI Materials
Closure Type
Non-Vented Cap
Flask Type
Erlenmeyer
Includes Closure
Yes
Item
Erlenmeyer Flask
Capacity - Metric
250 mL
Graduated
Yes
Capacity - English
8.5 fl oz
Neck Style
Straight
Tolerance
+/-0.20 mL
Body Color
Clear
Body Material
PETG
Includes
(12) Sterile 250 mL PETG Flasks, Non-Vented Cap
Basic Material
Plastic
Description
Erlenmeyer Flask, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 141 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow, Glassware Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.