Erlenmeyer Flask, Clear, 3 L, PK4
Mfr # CH5236PK04
Zoro # G216148081
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
Key Features
Includes
(4) Sterile 3 L PETG Flasks, Non-Vented Cap
Includes Closure
Yes
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Tolerance
+/-0.20 mL
Autoclavable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH5236PK04
Zoro #
G216148081
UPC #
5056840600295
Country of Origin
India
Dimensions
Mouth Size
Narrow
Overall Height - Metric
234 mm
Details
Includes
(4) Sterile 3 L PETG Flasks, Non-Vented Cap
Includes Closure
Yes
Item
Erlenmeyer Flask
Special Features
Provides Stability for Gentle Stirring Cell Culture Preparation, and General Chemical Reactions
Tolerance
+/-0.20 mL
Autoclavable
No
Sterile/Non-Sterile
Sterile
Flask Type
Erlenmeyer
Shape
Flat
Standards
FDA 21 CFR 177.1630, ISO 11137, USP Class VI Standard
Capacity - English
101.44 fl oz
Number of Flasks Included
4
Capacity - Metric
3 L
Closure Type
Non-Vented Cap
Graduated
Yes
Closure Material
HDPE
Basic Material
Plastic
Body Color
Clear
Neck Style
Straight
Body Material
PETG
Graduation Increments - Metric
400 mL
Description
Erlenmeyer Flask, Capacity - Metric 3 L, Capacity - English 101.44 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 234 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 400 mL, Mouth Size Narrow, Glassware Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.