Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Erlenmeyer Flask, Clear, 3 L, PK4

  • Mfr # CH5266PK04

  • Zoro # G316148110


product price: $145.99
/pk 4, $36.50/ea
Free Shipping & Returns

Key Features

Tolerance
+/-0.20 mL
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Includes
(4) Sterile 3 L PETG Flasks, Non-Vented Cap
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5266PK04
Zoro #
G316148110
UPC #
5056840615657
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
238 mm

Details

Tolerance
+/-0.20 mL
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Includes
(4) Sterile 3 L PETG Flasks, Non-Vented Cap
Special Features
Designed for Efficient Agitation and Suspension of Cells or Particles, Ideal for Biological Culture and Fermentation
Autoclavable
No
Flask Type
Erlenmeyer
Item
Erlenmeyer Flask
Number of Flasks Included
4
Standards
FDA 21 CFR 177.1630, Gamma Sterilized per ISO 11137, USP Class VI Materials
Capacity - English
101.44 fl oz
Shape
Baffled
Capacity - Metric
3 L
Closure Type
Non-Vented Cap
Neck Style
Straight
Closure Material
HDPE
Graduated
Yes
Body Material
PETG
Graduation Increments - Metric
400 mL
Body Color
Clear
Basic Material
Plastic

Description

Erlenmeyer Flask, Capacity - Metric 3 L, Capacity - English 101.44 fl oz, Flask Type Erlenmeyer, Overall Height - Metric 238 mm, Tolerance +/-0.20 mL, Includes Closure Yes, Closure Type Non-Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Clear, Graduated Yes, Graduation Increments - Metric 400 mL, Mouth Size Narrow, Glassware Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.