Shop EISCO SCIENTIFIC

Erlenmeyer Flask Set, Colorless

  • Mfr # CH196041
  • Zoro # G315890881

product price: 
$
37.69
/ea

Key Features

Flask Type
Volumetric
Tolerance
+/-5 %
Includes
(3) Flasks, Stopper
Includes Closure
Yes
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH196041
Zoro #
G315890881
UPC #
849230098438
Country of Origin
India
Flask Type
Volumetric
Tolerance
+/-5 %
Includes
(3) Flasks, Stopper
Item
Erlenmeyer Flask Set
Includes Closure
Yes
Autoclavable
Yes
Special Features
Microwavable
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Standards
ASTM
Closure Material
Glass
Capacity - Metric
10 mL, 25 mL, 50 mL
ASTM Specification
E288
Closure Type
Pennyhead Stopper
Shape
Round
Graduated
Yes
Capacity - English
0.34 fl oz, 0.85 fl oz, 1.69 fl oz
Glassware Class
A
Number of Flasks Included
3
Graduation Increments - Metric
10 mL, 25 mL, 50 mL
Body Color
Colorless
Neck Style
Straight
USP Specification
Type I
Body Material
Borosilicate Glass
Clarity
Clear
Closure Color
Colorless
Number of Necks
1
Maximum Graduation - Metric
10 mL, 25 mL, 50 mL
Front Closure
Pennyhead Stopper

Dimensions

Body Diameter - Metric
27.94 mm, 38.1 mm, 50.8 mm
Overall Height - Metric
106.68 mm, 127 mm, 160.02 mm
Compatible with Stopper Size
13, 9
Mouth Size
Narrow

Description

Erlenmeyer Flask Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.