Zoro Homepage

Eyewear Germicidal Cabinet, White, 26.00 in Length, Steel

  • Mfr # GGSN10

  • Zoro # G7670785


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
26.00 in
Color
White
Features
Ultraviolet Germicidal Irradiation
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGSN10
Zoro #
G7670785
UPC #
-
Country of Origin
India

Dimensions

Length
26.00 in
Height
29 in
Width
26 in
Depth
10 in
Cord Length
8 ft

Details

Item
Eyewear Germicidal Cabinet
Material
Steel
Color
White
Features
Ultraviolet Germicidal Irradiation
Includes
Mounting Hardware
Voltage
120V AC
For Number of Eyewear
36 Safety Goggles
Cycle Time
15 min
Dispenser Style
Case with Door
Wattage
25 W
Lockable
Lockable
Dispenser Lid Style
Hinged Door
Includes Cord
Cord Included
Kill Rate
99 %
Number of Keys Included
2
Number of Bulbs Included
1
Includes Keys
Keys Included
Number of Eyewear
36

Description

Eyewear Germicidal Cabinet, Color White, Cord Length 8 ft, Cycle Time 15 min, Depth 10 in, Dispenser Lid Style Hinged Door, Dispenser Style Case with Door, Features Ultraviolet Germicidal Irradiation, For Number of Eyewear 36 Safety Goggles, Height 29 in, Includes Mounting Hardware, Includes Cord Cord Included, Includes Keys Keys Included, Kill Rate 99 Percent, Lockable Lockable, Material Steel, Mounting Location Wall, Number of Bulbs Included 1, Number of Keys Included 2, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.