
Heavy Duty Boss Head Clamp Holder for Rods up to 5/8" (16 mm) in Diam.
Mfr # PRBH03
Zoro # G7666208
product price:Â $9.35
/eaKey Features
Overall Length
5 in
Overall Height
2 in
Base Material
Metal Alloy
Arm Diameter
3/8 in
Clamp Finish
Powder-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRBH03
Zoro #
G7666208
UPC #
-
Country of Origin
India
Dimensions
Overall Length
5 in
Overall Height
2 in
Arm Diameter
3/8 in
Arm Length
5 1/2 in
Details
Item
Swivel Clamp
Base Material
Metal Alloy
Clamp Finish
Powder-Coated
Product Type
Swivel Clamp
Minimum Jaw Opening
0 in
Clamp Material
Metal Alloy
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.