Zoro Homepage

Lab Clamp on Rod, Vinyl Coated, 4.75" (12 cm) max open, 2-Prong

  • Mfr # PRCMP05

  • Zoro # G7657318


product price: $15.09
/ea

Key Features

Number of Prongs
2
Overall Length
9 1/2 in
Overall Height
1 in
Maximum Jaw Opening
4 1/4 in
Minimum Jaw Opening
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCMP05
Zoro #
G7657318
UPC #
-
Country of Origin
India

Dimensions

Overall Length
9 1/2 in
Overall Height
1 in
Arm Length
5 1/2 in
Arm Diameter
3/8 in

Details

Number of Prongs
2
Item
Lab Clamp on Rod
Maximum Jaw Opening
4 1/4 in
Minimum Jaw Opening
0 in
Clamp Material
Die Cast Zinc, Vinyl
Base Material
Die Cast Zinc, Vinyl
Product Type
Clamp on Rod
Clamp Finish
Powder-Coated

Description

Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.