Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Clamp w/Boss Head, 3 Finger, Vinyl Coated, 3.7" (9.5 cm) max open

  • Mfr # PRCMP07BH

  • Zoro # G7666953


product price: $23.25
/ea

Key Features

Number of Prongs
3
Overall Length
9 in
Overall Height
1 in
Arm Length
5 1/2 in
Minimum Jaw Opening
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCMP07BH
Zoro #
G7666953
UPC #
-
Country of Origin
India

Dimensions

Overall Length
9 in
Overall Height
1 in
Arm Length
5 1/2 in
Arm Diameter
3/8 in

Details

Number of Prongs
3
Item
Extension Clamp
Minimum Jaw Opening
0 in
Clamp Finish
Powder-Coated
Base Material
Zinc Alloy
Clamp Material
Zinc Alloy
Product Type
Extension Clamp
Maximum Jaw Opening
3 3/8 in
Compatible Product Type
Beakers, Boiling Flasks, Burets, Erlenmeyer Flasks, Test Tubes

Description

Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.