Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, Clear, 1 L, PK12

  • Mfr # CH5206PK12

  • Zoro # G016451619


product price: $261.99
/pk 12, $21.83/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Bottle Type
Media
Mouth Size
Narrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5206PK12
Zoro #
G016451619
UPC #
5056840606549
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Height - Metric
220.6 mm
Neck Inside Diameter - Metric
28.5 mm
Overall Width - Metric
93.1 mm
Overall Depth - Metric
93.1 mm
Screw Closure Size
38-430 mm

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Bottle Type
Media
Numbers of Bottles Included
12
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Closure Color
Grey
Capacity - Metric
1 L
Body Material
PETG
Sterile/Non-Sterile
Sterile
Clarity
Transparent
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
Graduation Increments - Metric
100 mL
Standards
ISO 11137
Graduated
Yes
Closure Liner Material
Polyethylene
Body Color
Clear
Closure Type
Tamper Evident
Capacity - English
33.81 fl oz
Closure Included
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 220.6 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-430 mm, Closure Color Grey, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 100 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.