Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, Clear, 125 mL, PK24

  • Mfr # CH5203PK24

  • Zoro # G416148119


product price: $116.99
/pk 24, $4.87/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5203PK24
Zoro #
G416148119
UPC #
5056840611567
Country of Origin
India

Dimensions

Screw Closure Size
38-430 mm
Overall Height - Metric
107.6 mm
Overall Depth - Metric
53.4 mm
Neck Inside Diameter - Metric
28.5 mm
Overall Width - Metric
53.4 mm
Mouth Size
Narrow

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Sterile/Non-Sterile
Sterile
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
Standards
ISO 11137
Closure Included
Yes
Closure Type
Tamper Evident
Capacity - English
4.22 fl oz
Numbers of Bottles Included
24
Bottle Type
Media
Capacity - Metric
125 mL
Closure Liner Design
Molded-In Seal Ring
Body Material
PETG
Basic Material
Plastic
Closure Liner Material
Polyethylene
Clarity
Transparent
Graduation Increments - Metric
25 mL
Body Color
Clear
Closure Color
Grey
Graduated
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 107.6 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 25 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.