Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, Clear, 2 L, PK6

  • Mfr # CH5207PK6

  • Zoro # G416147600


product price: $208.99
/pk 6, $34.83/ea
Free Shipping & Returns

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Screw Closure Size
38-430 mm
Standards
ISO 11137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5207PK6
Zoro #
G416147600
UPC #
5056840600394
Country of Origin
India

Dimensions

Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
39.75 mm
Overall Height - Metric
271.5 mm
Overall Depth - Metric
116.7 mm
Overall Width - Metric
116.7 mm
Mouth Size
Narrow

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Standards
ISO 11137
Sterile/Non-Sterile
Sterile
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
Numbers of Bottles Included
6
Capacity - English
67.62 fl oz
Closure Included
Yes
Bottle Type
Media
Closure Type
Tamper Evident
Body Material
PETG
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
2 L
Graduation Increments - Metric
200 mL
Body Color
Clear
Basic Material
Plastic
Closure Liner Material
Polyethylene
Clarity
Transparent
Closure Color
Grey
Graduated
Yes

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Overall Height - Metric 271.5 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 200 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.