Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, Clear, 30 mL, PK24

  • Mfr # CH5201PK24

  • Zoro # G616148117


product price: $43.79
/pk 24, $1.82/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
Standards
ISO 11137
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5201PK24
Zoro #
G616148117
UPC #
5056840600745
Country of Origin
India

Dimensions

Screw Closure Size
20-415 mm
Overall Height - Metric
63.3 mm
Overall Width - Metric
39 mm
Neck Inside Diameter - Metric
14 mm
Overall Depth - Metric
39 mm
Mouth Size
Narrow

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
Standards
ISO 11137
Sterile/Non-Sterile
Sterile
Closure Type
Tamper Evident
Bottle Type
Media
Body Material
PETG
Closure Included
Yes
Capacity - English
1.01 fl oz
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
30 mL
Numbers of Bottles Included
24
Closure Color
Grey
Clarity
Transparent
Basic Material
Plastic
Graduation Increments - Metric
10 mL
Closure Liner Material
Polyethylene
Graduated
Yes
Body Color
Clear

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 30 mL, Capacity - English 1.01 fl oz, Overall Height - Metric 63.3 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 20-415 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 10 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.