Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Media Bottle, Clear, 60 mL, PK24

  • Mfr # CH5202PK24

  • Zoro # G916451696


product price: $67.45
/pk 24, $2.81/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Shape
Square
Mouth Size
Narrow
Closure Liner Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH5202PK24
Zoro #
G916451696
UPC #
5056840624376
Country of Origin
India

Dimensions

Mouth Size
Narrow
Overall Width - Metric
41.2 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
82.6 mm
Screw Closure Size
24-415 mm
Overall Depth - Metric
41.2 mm

Details

Item
Media Bottle
Closure Material
HDPE
Autoclavable
No
Shape
Square
Closure Liner Material
Polyethylene
Capacity - English
2.02 fl oz
Body Material
PETG
Closure Liner Design
Molded-In Seal Ring
Graduation Increments - Metric
10 mL
Body Color
Clear
Closure Included
Yes
Closure Color
Grey
Closure Type
Tamper Evident
Graduated
Yes
Standards
ISO 11137
Bottle Type
Media
Clarity
Transparent
Basic Material
Plastic
Numbers of Bottles Included
24
Sterile/Non-Sterile
Sterile
Special Features
Chemical Compatibility, Impact Resistance, Tamper-Evident Heat-Shrink Seal or Added Security, Thermal Stability
Capacity - Metric
60 mL

Description

Media Bottle, Body Color Clear, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 82.6 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 24-415 mm, Closure Color Grey, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Sterile, Graduation Increments - Metric 10 mL, Closure Material HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.