Neoprene Bunsen Burner Hose, 2 ft (.6m) - Tube ID 1/4", OD 7/16"

  • Mfr # CH0100A

  • Zoro # G7668159


product price: $15.79
/ea

Key Features

Material
Neoprene
Overall Length
24 in
Overall Width
1/2 in
Product Type
Bunsen Burner Hose
Overall Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH0100A
Zoro #
G7668159
UPC #
849230014063
Country of Origin
India

Dimensions

Overall Length
24 in
Overall Width
1/2 in
Overall Diameter
1/2 in

Details

Item
Bunsen Burner Hose
Material
Neoprene
Product Type
Bunsen Burner Hose

Description

Neoprene Bunsen Burner Hose,2 ft (.6m)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.