Neoprene Bunsen Burner Hose, 3 ft (.9m) - Tube ID 1/4", OD 7/16"
- Mfr # CH0100B
- Zoro # G7668186
product price:Â
$
15.99
/ea
Key Features
Material
Neoprene
Overall Length
36 in
Product Type
Bunsen Burner Hose
Overall Diameter
1/2 in
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH0100B
- Zoro #
- G7668186
- UPC #
- 849230014070
- Country of Origin
- India
Dimensions
- Overall Length
- 36 in
- Overall Diameter
- 1/2 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Bunsen Burner Hose
- Material
- Neoprene
- Product Type
- Bunsen Burner Hose
- Shell Material
- Neoprene
Description
Neoprene Bunsen Burner Hose,3 ft (.9m)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.