Zoro Homepage

No Tip Bunsen Burner, Basic, Natural Fuel

  • Mfr # CH0991NG

  • Zoro # G6413727


product price: $20.55
/ea

Key Features

Material
Cast Iron (Base)
Overall Height
6 in
Fuel Type
Natural
Btu Output
800 to 1200
Outside Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH0991NG
Zoro #
G6413727
UPC #
849230057459
Country of Origin
India

Dimensions

Overall Height
6 in
Outside Dia.
11 mm
Barb Size
8 mm
Tube Diameter
1/4 in
Hose Barb Size
1/4 in

Details

Item
Anti-Tip Bunsen Burner
Material
Cast Iron (Base)
Fuel Type
Natural
Btu Output
800 to 1200
Type
Basic
Industry Type
Healthcare
Max. Temp.
1,500 Degrees C
Product Type
Bunsen Burner
Bunsen Burner Type
Basic
BTU Output - Minimum
800 BTU
BTU Output - Maximum
1,200 BTU
Temperature - Maximum
1,500 Degrees C

Description

Anti-Tip Bunsen Burner, Basic, Natural, Btu Output 800 to 1200, Max. Temp. 1,500 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 11 mm, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.