No Tip Bunsen Burner, Meker, Natural Fuel
Mfr # CH0996NG
Zoro # G6413639
product price: $80.69
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron (Base)
Overall Height
9 in
Fuel Type
Natural
Btu Output
800 to 1200
Type
Meker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH0996NG
Zoro #
G6413639
UPC #
849230062507
Country of Origin
India
Dimensions
Overall Height
9 in
Outside Dia.
42 mm
Barb Size
8 mm
Hose Barb Size
1/4 in
Tube Diameter
1/4 in
Details
Item
Anti-Tip Bunsen Burner
Material
Cast Iron (Base)
Fuel Type
Natural
Btu Output
800 to 1200
Type
Meker
Max. Temp.
1,780 Degrees C
Industry Type
Healthcare
Product Type
Bunsen Burner
BTU Output - Minimum
935 BTU
Bunsen Burner Type
Meker
Temperature - Maximum
1,780 Degrees C
BTU Output - Maximum
1,180 BTU
Description
Anti-Tip Bunsen Burner, Meker, Natural, Btu Output 800 to 1200, Max. Temp. 1,780 Degrees C, Barb Size 8 mm, Material Cast Iron (Base), Outside Dia. 42 mm, Overall Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.