Zoro Homepage

Pronged Lab Clamp w/Boss Head, 4-Finger: Vinyl Coated, 4.1" (10.5cm)

  • Mfr # PRCMP03BH

  • Zoro # G7669498


product price: $21.49
/ea

Key Features

Number of Prongs
4
Overall Length
8 in
Overall Height
1 in
Minimum Jaw Opening
0 in
Product Type
Prong Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCMP03BH
Zoro #
G7669498
UPC #
-
Country of Origin
India

Dimensions

Overall Length
8 in
Overall Height
1 in
Arm Diameter
3/8 in
Arm Length
5 1/2 in

Details

Number of Prongs
4
Item
Prong Clamp
Minimum Jaw Opening
0 in
Product Type
Prong Clamp
Clamp Finish
Powder-Coated
Maximum Jaw Opening
4 1/8 in
Clamp Material
Zinc Alloy
Base Material
Zinc Alloy
Compatible Product Type
Beakers, Boiling Flasks, Burets, Erlenmeyer Flasks, Test Tubes

Description

Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.