
Square Boss Head Clamp Holder for Rods up to 9/16" (15 mm) in diameter
Mfr # PRBH05
Zoro # G7670523
product price: $11.15
/eaKey Features
Overall Height
2 in
Overall Length
2 in
Clamp Material
Metal Alloy
Base Material
Metal Alloy
Clamp Finish
Powder-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRBH05
Zoro #
G7670523
UPC #
-
Country of Origin
India
Dimensions
Overall Height
2 in
Overall Length
2 in
Details
Item
Swivel Clamp
Clamp Material
Metal Alloy
Base Material
Metal Alloy
Clamp Finish
Powder-Coated
Product Type
Swivel Clamp
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.