
27 in. ColorEdge WQHD WLED LCD Monitor - 16-9, Black
Mfr # CG2700S-BK
Zoro # G911855598
product price: $3,108.99
/ea
Free Shipping & Returns
Key Features
Screen Size
27 in
Max. Resolution
2560 x 1440
Width
25.1"
Depth
3.4"
Height
15.4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG2700S-BK
Zoro #
G911855598
UPC #
690592056686
Country of Origin
China
Dimensions
Screen Size
27 in
Width
25.1"
Depth
3.4"
Height
15.4"
Width with Stand
25.12"
Height with Stand
22.48"
Depth with Stand
9.65"
Viewable Screen Size
27"
Screen Size Class
27"
Description
EIZO ColorEdge CG2700S-BK 27" Class WQHD LCD Monitor - 16:9 - Black - 27" Viewable - In-plane Switching (IPS) Technology - WLED Backlight - 2560 x 1440 - 1.07 Billion Colors - 400 Nit - 19 ms - 60 Hz Refresh Rate - HDMI - DisplayPort - USB Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.