Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK

  • Mfr # LACP_030

  • Zoro # G010929718


product price: $149.99
/pk 2, $75.00/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Overall Length
106 in
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LACP_030
Zoro #
G010929718
UPC #
-
Country of Origin
China

Dimensions

Width
12.6 in
Overall Length
106 in
Depth
0.8 in

Description

One box comes with 2 pieces of 12.6 x 106 x 0.8 acoustic panels. Our finest soundproofing panels, these natural oak acoustic slat wood paneling for soundproofing walls feature unrivaled noise canceling materials. Constructed from eco-friendly MDF, the slats are fully wrapped in heavy-duty wood veneer finish. Furthermore, the backing is made from high-density acoustical fiber which is excellent for enhancing sound quality, increasing privacy, containing unwanted noise from escaping, and many other benefits.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.